Motion
QMFL08J108SEM

TIMKEN
QMFL08J108SEM

Flange Bearing - 1-1/2 in Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13580139
MFR #QMFL08J108SEM
Price$680.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMFL08J108SEM

Flange Bearing - 1-1/2 in Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13580139
MFR #QMFL08J108SEM

Mfr description
QMFL08J108SEM WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.08/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in; 127 mm
  • Bore Diameter  
    1-1/2 in

Details

  • Bearing Number
    22208
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)