Motion
E-P4B-TRB-5 7/16

TIMKEN
E-P4B-TRB-5 7/16

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Four-Bolt Base, Solid Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #13580165
MFR #E-P4B-TRB-5 7/16
Price$9,111.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-5 7/16

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Four-Bolt Base, Solid Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #13580165
MFR #E-P4B-TRB-5 7/16

Mfr description
E-P4B-TRB-5 7/16 WIDE INNER RING AND HOU
  • Two contact lips and one rigid middle labyrinth section to help retain grease and reduce contamination ingress
  • New enhanced seal material to provide greater performance with 2X more abrasion resistance than the industry standard nitrile seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,111.53/each

Specifications

Dimensions

  • Bore Diameter  
    5-7/16 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    85706128593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)