Motion
EUDR-150MM

TIMKEN
EUDR-150MM

150 mm Compatible Bore, 11.4250 in OD
Mi Item #13580168
MFR #EUDR-150MM
Price$264.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUDR-150MM

150 mm Compatible Bore, 11.4250 in OD
Mi Item #13580168
MFR #EUDR-150MM

Mfr description
EUDR-150MM WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.09/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Compatible Bore Diameter  
    150 mm
  • Outside Diameter  
    11.4250 in
  • Overall Width
    1.7500 in
  • Width
    1.7500 in

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)