Specifications
Dimensions
- Outside Diameter11.4250 in
- Overall Width1.7500 in
- Width1.7500 in
Details
- MaterialUrethane
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)