Motion
QVVPA26V407SETNG

TIMKEN
QVVPA26V407SETNG

Roller Bearing Pillow Block - 4-7/16 in Bore, Double V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #13580182
MFR #QVVPA26V407SETNG
List Price$4,800.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPA26V407SETNG

Roller Bearing Pillow Block - 4-7/16 in Bore, Double V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #13580182
MFR #QVVPA26V407SETNG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,800.78/each for your price

Overview

Mfr description
QVVPA26V407SETNG WIDE INNER RING AND HOU

Specifications

  • Bore Diameter
  • Bearing Type
    Roller Bearing
  • Bore Type
    Straight
  • Locking Device
    Double V-Lock Collar
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Bearing Material
    Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    7.02 in
  • Dynamic Load Capacity
    170000
  • UPC_NO
    883450842013
  • Component Type
    Assembly
  • Locking Type
    V-Lock - Double Collar
  • Number Of Mounting Holes
    2
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text