Motion
E-P4B-TRB-135MM

TIMKEN
E-P4B-TRB-135MM

Roller Bearing Pillow Block - 135 mm Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13580194
MFR #E-P4B-TRB-135MM
List Price$9,691.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-135MM

Roller Bearing Pillow Block - 135 mm Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13580194
MFR #E-P4B-TRB-135MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,691.91/each for your price

Overview

Mfr description
E-P4B-TRB-135MM TRB PILLOW BLOCK

Specifications

  • Bore Diameter
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    Set Screw: 2 Locking Collars
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text