Motion
SAFSA-P2B-TRB-2 7/16

TIMKEN
SAFSA-P2B-TRB-2 7/16

Roller Bearing Pillow Block - 2-7/16 in Bore, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material
Mi Item #13580207
MFR #SAFSA-P2B-TRB-2 7/16
Price$1,362.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFSA-P2B-TRB-2 7/16

Roller Bearing Pillow Block - 2-7/16 in Bore, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material
Mi Item #13580207
MFR #SAFSA-P2B-TRB-2 7/16

Mfr description
SAFSA-P2B-TRB-2 7/16 WIDE INNER RING AND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,362.74/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in

Details

  • Expansion Type
    Expansion / Non-Expansion
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)