Motion
SAFSA-P4B-TRB-4 7/16

TIMKEN
SAFSA-P4B-TRB-4 7/16

Roller Bearing Pillow Block - 4-7/16 in Bore, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material
Mi Item #13580208
MFR #SAFSA-P4B-TRB-4 7/16
Price$4,624.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAFSA-P4B-TRB-4 7/16

Roller Bearing Pillow Block - 4-7/16 in Bore, Set Screw Locking, Expansion / Non-Expansion, Cast Steel Housing Material
Mi Item #13580208
MFR #SAFSA-P4B-TRB-4 7/16

Mfr description
SAFSA-P4B-TRB-4 7/16 WIDE INNER RING AND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,624.47/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/16 in

Details

  • Expansion Type
    Expansion / Non-Expansion
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)