Specifications
Dimensions
- Bore Diameter15/16 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Locking TypeSleeve with Double Setscrew Collar
- Manufacturer Product Page
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKHVATBY205-15 WIDE INNER RING AND H