Motion
EUDR-6 1/2

TIMKEN
EUDR-6 1/2

13.4250 in OD, Urethane Material
MI ITEM #13580219
MFR #EUDR-6 1/2
Price$311.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUDR-6 1/2

13.4250 in OD, Urethane Material
MI ITEM #13580219
MFR #EUDR-6 1/2

Mfr description
EUDR-6 1/2 WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.59/each

Specifications

Dimensions

  • Outside Diameter  
    13.4250 in
  • Overall Width
    1.8630 in
  • Width
    1.8630 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)