Motion
E-P4B-TRB-6

TIMKEN
E-P4B-TRB-6

Roller Bearing Pillow Block - 6 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13580236
MFR #E-P4B-TRB-6
Price$9,484.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-6

Roller Bearing Pillow Block - 6 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13580236
MFR #E-P4B-TRB-6

Mfr description
E-P4B-TRB-6 WIDE INNER RING AND HOUSED U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,484.50/each

Specifications

Dimensions

  • Bore Diameter  
    6 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)