Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Super II V-Belt - B, 21/32 in Top Width, 1 Strand, 68 in Nominal Outside Length, Smooth
Mi Item #13580261
MFR #BK65R

Mfr description
BK65R Aramax Laminated Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    68 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)