Motion
SPCK5000
Metric Aramax Super Power-Wedge V-Belt - SPC Section, 22 mm Top Width, 1 Strand, 5000 mm Nominal Outside Length, Smooth
MI ITEM #13580285
MFR #SPCK5000
Price$463.97/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Aramax Super Power-Wedge V-Belt - SPC Section, 22 mm Top Width, 1 Strand, 5000 mm Nominal Outside Length, Smooth
MI ITEM #13580285
MFR #SPCK5000

Mfr description
SPCK5000 METRIC ARAMAX SUPER PWR-WDGE V-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.97/pc

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    5000 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)