Motion
RD660-2
Classical Super Blue Ribbon Banded V-Belt - D, 1-1/4 in Top Width, 2 Strand, 663 in Nominal Outside Length, Smooth
MI ITEM #13580296
MFR #RD660-2
Price$3,184.18/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Blue Ribbon Banded V-Belt - D, 1-1/4 in Top Width, 2 Strand, 663 in Nominal Outside Length, Smooth
MI ITEM #13580296
MFR #RD660-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,184.18/pc

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    663 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    D

Overview

Mfr description
RD660-2 Super Blue Ribbon Band

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought