Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - L Belt Section:, 26 Ribs, 1765 mm Overall Length, V-Ribbed
Mi Item #13580327
MFR #1765PVL26D

Mfr description
1765PVL26D Vee-Rib Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    1765 mm
  • Pitch Length
    1765 mm

Details

  • Construction Type
    V-Ribbed
  • Number Of Ribs
    26
  • Product Type
    Industrial Micro-V Belts
  • Resistance Features
    Heat, abrasion and wear resistant, Jump and shear resistant belt teeth
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)