1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
230835160711000
Standard Ball Assembly Slide - Rail Size: 35 mm, 734 mm Stroke, 711 mm Long
MI ITEM #
13580591
MFR #
230835160711000
Price
$277.75
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC 230835160711000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
230835160711000
Standard Ball Assembly Slide - Rail Size: 35 mm, 734 mm Stroke, 711 mm Long
MI ITEM #
13580591
MFR #
230835160711000
Mfr description
FBL35G-P14-711L RAIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$277
.75
/each
Add to Cart
Specifications
Dimensions
Length
711 mm
Rail Size
35 mm
Stroke
734 mm
Weight
3.08 lbs, 1.397 kg
Details
OAL
711 mm
Radial Static Load Capacity
355 N, 79.807 lbf
Rail Style
Double slide
Slider Type
Double Slide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items