1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
FBL51H+508L
Rail Size: 508 mm, 553 mm Stroke
MI ITEM #
13580638
MFR #
FBL51H+508L
Your Price
$86.86
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC FBL51H+508L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
FBL51H+508L
Rail Size: 508 mm, 553 mm Stroke
MI ITEM #
13580638
MFR #
FBL51H+508L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$86.86
/each
(List
$108.58
)
Qty
Add to Cart
Overview
Mfr description
FBL51H-508L RAIL
Specifications
Rail Size
508 mm
Stroke
553 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought