Motion
230851060660001

THK AMERICA INC
230851060660001

Standard Ball Assembly Slide - Rail Size: 51 mm, 686 mm Stroke, 660 mm Long
Mi Item #13580641
MFR #230851060660001
Price$138.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
230851060660001

Standard Ball Assembly Slide - Rail Size: 51 mm, 686 mm Stroke, 660 mm Long
Mi Item #13580641
MFR #230851060660001

Mfr description
FBL51H-660L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.88/each

Specifications

Dimensions

  • Length
    660 mm
  • Rail Size
    51 mm
  • Stroke
    686 mm
  • Weight
    4.72 lbs, 2.141 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • OAL
    660 mm
  • Radial Static Load Capacity
    630 N, 141.63 lbf
  • Rail Style
    Double Slide
  • Slider Type
    Double Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)