1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
FBL56H+305L
Standard Ball Assembly Slide - Rail Size: 56 mm, 330 mm Stroke, 305 mm Long
MI ITEM #
13580664
MFR #
FBL56H+305L
Price
$90.90
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC FBL56H+305L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
FBL56H+305L
Standard Ball Assembly Slide - Rail Size: 56 mm, 330 mm Stroke, 305 mm Long
MI ITEM #
13580664
MFR #
FBL56H+305L
Mfr description
FBL56H-305L RAIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$90
.90
/each
Add to Cart
Specifications
Dimensions
Length
305 mm
Rail Size
56 mm
Stroke
330 mm
Weight
1.94 lbs, 0.88 kg
Details
Anticorrosion
Corrosion Resistant
OAL
305 mm
Radial Static Load Capacity
961 N, 216.041 lbf
Rail Style
Double Slide
Slider Type
Double Slide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items