Motion
POS30L
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M30 x 2, Bore Diameter: 30 mm
MI ITEM #13580700
MFR #POS30L
List Price$270.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M30 x 2, Bore Diameter: 30 mm
MI ITEM #13580700
MFR #POS30L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.18/each for your price

Overview

Mfr description
POS30L ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Series
    POS
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M30 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text