Specifications
Dimensions
- Bore Diameter16 mm
- Thread SizeM16 x 1.5
Details
- Product TypeSpherical Rod Ends
- SeriesBL
- Thread DirectionLeft Hand
- Thread TypeM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)