Motion
10361 7000-12PR XS GRAY NITRILE-COATED G

ERGODYNE CORPORATION
10361 7000-12PR XS GRAY NITRILE-COATED G

7000-12PR XS Gray Nitrile-Coated Gloves
Mi Item #13581404
MFR #10361 7000-12PR XS GRAY NITRILE-COATED G
Price$86.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ERGODYNE CORPORATION
10361 7000-12PR XS GRAY NITRILE-COATED G

7000-12PR XS Gray Nitrile-Coated Gloves
Mi Item #13581404
MFR #10361 7000-12PR XS GRAY NITRILE-COATED G

Mfr description
10361 7000-12PR XS GRAY NITRILE-COATED G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.86/each

Specifications

Dimensions

  • Length
    4.5 in

Details

  • Country of Origin
    CN
  • Harmonization Code
    6116106500
  • Product Types
    PK
  • Quantity
    12
  • UPC_NO
    720476103615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)