Motion
17851 7001-CASE XS BLACK NITRILE COATED

ERGODYNE CORPORATION
17851 7001-CASE XS BLACK NITRILE COATED

7001-CASE XS Black Nitrile Coated Gloves
Mi Item #13581409
MFR #17851 7001-CASE XS BLACK NITRILE COATED
Price$1,169.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ERGODYNE CORPORATION
17851 7001-CASE XS BLACK NITRILE COATED

7001-CASE XS Black Nitrile Coated Gloves
Mi Item #13581409
MFR #17851 7001-CASE XS BLACK NITRILE COATED

Mfr description
17851 7001-CASE XS BLACK NITRILE COATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,169.58/each

Specifications

Dimensions

  • Length
    3.75 in

Details

  • Country of Origin
    CN
  • Harmonization Code
    6116106500
  • Product Types
    CA
  • Quantity
    144
  • UPC_NO
    720476178514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)