Motion
17951 7001 XS BLACK NITRILE COATED GLOVE

ERGODYNE CORPORATION
17951 7001 XS BLACK NITRILE COATED GLOVE

7001 XS Black Nitrile Coated Gloves
Mi Item #13581410
MFR #17951 7001 XS BLACK NITRILE COATED GLOVE
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ERGODYNE CORPORATION
17951 7001 XS BLACK NITRILE COATED GLOVE

7001 XS Black Nitrile Coated Gloves
Mi Item #13581410
MFR #17951 7001 XS BLACK NITRILE COATED GLOVE

Mfr description
17951 7001 XS BLACK NITRILE COATED GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Length
    3.75 in

Details

  • Country of Origin
    CN
  • Harmonization Code
    6116106500
  • Product Types
    PR
  • Quantity
    1
  • UPC_NO
    720476179511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)