1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
19804
Tool Belts, Holders & Pouche - Elastic, Polyester, Aluminum Material
MI ITEM #
13581413
MFR #
19804
Price
$18.66
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Belts, Holders and Pouches
ERGODYNE CORPORATION 19804
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
19804
Tool Belts, Holders & Pouche - Elastic, Polyester, Aluminum Material
MI ITEM #
13581413
MFR #
19804
Mfr description
19804 3104F(X) STANDARD ORANGE AND GRAY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$18
.66
/each
Add to Cart
Specifications
Dimensions
Height
11.25 in
Length
4 in
Weight
0.19 lbs
Width
1 in
Details
Material
Aluminum, Elastic, Polyester
Product Types
EA
Quantity
1
UPC_NO
720476198048
Waterproof Or Water Resistant
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items