Motion
48-22-8695

MILWAUKEE TOOL
48-22-8695

Lower Shelf for 6” Leveling Tripod Chain Vise
Mi Item #13582172
MFR #48-22-8695
Price$276.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8695

Lower Shelf for 6” Leveling Tripod Chain Vise
Mi Item #13582172
MFR #48-22-8695

Mfr description
48-22-8695 LOWER SHELF FOR 6" LEVELING T
  • Provides Over 1.5ft2 Additional Storage
  • Hook Design Enables Easy Installation & Removal
  • 50 lbs. Weight Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.89/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® Lower Shelf is for use with the 6 in. Leveling Tripod Chain Vise. This shelf accessory provides over 1.5ft additional storage and features outward hanging hooks for easy installation and removal. This tripod shelf attachment is ideal for stationary jobsites and fab shop environments, keeping additional tools and work materials within reach. The chain vise tripod shelf supports up to 50 lbs.
  • Manufacturer Upc Number
    045242600854
  • UPC_NO
    045242600854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)