Motion
48-22-8696

MILWAUKEE TOOL
48-22-8696

PVC Coated Pipe Jaw for 6 Leveling Tripod Chain V
MI ITEM #13582173
MFR #48-22-8696
List Price$362.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8696

PVC Coated Pipe Jaw for 6 Leveling Tripod Chain V
MI ITEM #13582173
MFR #48-22-8696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.72/each for your price

Overview

Mfr description
48-22-8696 PVC COATED PIPE JAW FOR 6" LE
  • Jaw Teeth Optimized to Protect PVC Coating
  • Secures PVC Coated Pipe Up to 6”
  • Coated Cast Iron for Strength & Durability
  • Easily Replaceable with Common Fasteners
  • Provides Maximum Torque Resistance on PVC Coated Pipe
  • “V” Profile Optimized for Grip Across All Sizes
  • Enables Cutting, Threading, and More
  • Designed for Milwaukee® 6” Leveling Tripod Chain Vise
  • Additional Jaws Available for Other Applications

Specifications

  • Manufacturer Upc Number
    045242600830
  • Additional Details
    The MILWAUKEE® PVC Coated Pipe Jaw is for use with the 6 inch Leveling Tripod Chain Vise. The PVC Coated Pipe Jaw secures plastic and PVC coated pipe up to 6 inches. The jaw teeth are constructed of coated cast iron for strength and durability, optimized to protect the PVC coating while cutting, threading, and more. Additional jaws are available for other applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text