Motion
48-22-8698

MILWAUKEE TOOL
48-22-8698

Jaw for 6” Leveling Tripod Chain Vise
MI ITEM #13582175
MFR #48-22-8698
List Price$169.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8698

Jaw for 6” Leveling Tripod Chain Vise
MI ITEM #13582175
MFR #48-22-8698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.56/each for your price

Overview

Mfr description
48-22-8698 JAW FOR 6" LEVELING TRIPOD CH
  • Multi-Material Jaw
  • Secures Pipe Up to 6”
  • Coated Cast Iron for Strength & Durability
  • Jaw Teeth Designed for Maximum Torque Resistance
  • Grips Pipe, Strut, Threaded Rod, & More
  • Easily Replaceable with Common Fasteners
  • Grips Copper, Black Iron, Galvanized, & More
  • Designed for Milwaukee® 6” Leveling Tripod Chain Vise
  • Additional Jaws Available for Other Applications

Specifications

  • Manufacturer Upc Number
    045242602568
  • UPC_NO
    045242602568
  • Additional Details
    The MILWAUKEE® Jaw for the 6 inch Leveling Tripod Chain Vise secures multiple work materials, including pipe up to 6 inches. The jaw teeth are constructed from coated cast iron for strength and durability. They are optimized for torque resistance to grip materials across a range of applications demanded on the jobsite, like threading, cutting, welding, and more. Additional jaws are available for other applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text