Motion
W-48S-MPB

CONTINENTAL
W-48S-MPB

W-48S-MPB
Mi Item #13591183
MFR #W-48S-MPB
Price$489.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
W-48S-MPB

W-48S-MPB
Mi Item #13591183
MFR #W-48S-MPB

Mfr description
W-48S-MPB SILENTSYNC SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$489.73/each

Specifications

Dimensions

  • For Belt Width
    33 mm
  • Pitch
    8 mm

Details

  • Number Of Teeth  
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)