Motion
P-1120
Synchronous Drive Belt - 8 mm Pitch, 1120 mm Pitch Length, 64 mm Width, 140 Teeth
MI ITEM #13591236
MFR #P-1120
Your Price$381.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 1120 mm Pitch Length, 64 mm Width, 140 Teeth
MI ITEM #13591236
MFR #P-1120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$381.31/each(List $438.52)

Overview

Mfr description
P-1120 SILENTSYNC BELT

Specifications

  • Pitch
    8 mm
  • Overall Length
    1120 mm
  • Overall Width
  • Material
    HNBR
  • Number Of Teeth
  • Width
    64 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    1120 mm
  • Weight
    0.62 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought