Motion
P-1200
Synchronous Drive Belt - 8 mm Pitch, 1200 mm Pitch Length, 64 mm Width, 150 Teeth
MI ITEM #13591237
MFR #P-1200
List Price$460.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 1200 mm Pitch Length, 64 mm Width, 150 Teeth
MI ITEM #13591237
MFR #P-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$460.51/each for your price

Overview

Mfr description
P-1200 SILENTSYNC BELT

Specifications

  • Pitch
    8 mm
  • Overall Length
    1200 mm
  • Overall Width
  • Number Of Teeth
  • Width
    64 mm
  • Color
    Purple
  • Pitch Length
    1200 mm
  • Weight
    0.7 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text