Motion
P-25S-MPB

CONTINENTAL
P-25S-MPB

P-25S-MPB
Mi Item #13591242
MFR #P-25S-MPB
Price$555.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P-25S-MPB

P-25S-MPB
Mi Item #13591242
MFR #P-25S-MPB

Mfr description
P-25S-MPB SILENTSYNC SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$555.54/each

Specifications

Dimensions

  • For Belt Width
    65 mm
  • Pitch
    8 mm

Details

  • Number Of Teeth  
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)