Motion
B-2660
Synchronous Drive Belt - 14 mm Pitch, 2660 mm Pitch Length, 35 mm Width, 190 Teeth
MI ITEM #13591302
MFR #B-2660
Price$872.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 2660 mm Pitch Length, 35 mm Width, 190 Teeth
MI ITEM #13591302
MFR #B-2660

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$872.00/each

Specifications

Dimensions

  • Overall Length
    2660 mm
  • Overall Width  
    35 mm
  • Pitch
    14 mm
  • Pitch Length
    2660 mm
  • Weight
    1.420 lbs
  • Width
    35 mm

Details

  • Belt Section
    Eagle NRG Blue
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    190
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt

Overview

Mfr description
B-2660 SILENTSYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought