Motion
R-3304
Synchronous Drive Belt - 14 mm Pitch, 3304 mm Pitch Length, 105 mm Width, 236 Teeth
MI ITEM #13591374
MFR #R-3304
Your Price$3,007.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 3304 mm Pitch Length, 105 mm Width, 236 Teeth
MI ITEM #13591374
MFR #R-3304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,007.38/each(List $3,759.22)

Overview

Mfr description
R-3304 SILENTSYNC BELT

Specifications

  • Pitch
    14 mm
  • Overall Length
    3304 mm
  • Overall Width
  • Material
    HNBR
  • Number Of Teeth
  • Width
    105 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    3304 mm
  • Weight
    5.31 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought