1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
R-45S-SLB
R-45S-SLB
Mi Item #
13591411
MFR #
R-45S-SLB
Price
$4,718.24
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
CONTINENTAL R-45S-SLB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
R-45S-SLB
R-45S-SLB
Mi Item #
13591411
MFR #
R-45S-SLB
Mfr description
R-45S-SLB SILENTSYNC SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,718
.24
/pc
Add to Cart
Specifications
Dimensions
For Belt Width
107 mm
Pitch
14 mm
Details
Number Of
Teeth
45
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items