Motion
720-C8M-15-SCC

CONTINENTAL
720-C8M-15-SCC

Synchronous Belts - G, 0.5510 in Pitch, 82.6800 in Pitch Length, 150 Teeth, HNBR Material
Mi Item #13591475
MFR #720-C8M-15-SCC
Price$82.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
720-C8M-15-SCC

Synchronous Belts - G, 0.5510 in Pitch, 82.6800 in Pitch Length, 150 Teeth, HNBR Material
Mi Item #13591475
MFR #720-C8M-15-SCC

Mfr description
720-C8M-15-SCC SYNCHROCHAIN CARBON
  • Falcon outperforms standard belts with advanced materials, operating up to 210°F and peaks of 300°F.
  • It reduces maintenance, requires no lubrication, minimizes retensioning, cuts noise by 6 dB vs.
  • urethane construction, resists flex-fatigue, and is static conductive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.92/each

Specifications

Dimensions

  • Overall Width  
    15 mm
  • Pitch
    8 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    8M
  • Color
    Black
  • Description
    14GTR-2100-90 FALCON
  • Manufacturer Catalog
  • Material
    Polyurethane
  • Maximum Temperature
    160 °F
  • Minimum Temperature
    -40 °F
  • Number Of Teeth  
    150
  • Reinforcement Material
    Aramid
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)