Motion
1040-C8M-85-SCC

CONTINENTAL
1040-C8M-85-SCC

Synchronous Belts - G, 0.5510 in Pitch, 49.6100 in Pitch Length, 90 Teeth, HNBR Material
MI ITEM #13591503
MFR #1040-C8M-85-SCC
List Price$614.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1040-C8M-85-SCC

Synchronous Belts - G, 0.5510 in Pitch, 49.6100 in Pitch Length, 90 Teeth, HNBR Material
MI ITEM #13591503
MFR #1040-C8M-85-SCC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$614.33/each for your price

Overview

Mfr description
1040-C8M-85-SCC SYNCHROCHAIN CARBON
  • Falcon outperforms standard belts with advanced materials, operating up to 210°F and peaks of 300°F.
  • It reduces maintenance, requires no lubrication, minimizes retensioning, cuts noise by 6 dB vs.
  • urethane construction, resists flex-fatigue, and is static conductive.

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Pitch Length
    1040 mm
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Static Conductive
    YES
  • Reinforcement Material
    Aramid
  • Description
    14GTR-1260-20 FALCON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text