Motion
2520-C8M-12-SCC

CONTINENTAL
2520-C8M-12-SCC

Synchronous & Timing Belt - 8M, 8 mm Pitch, 2520 mm Pitch Length, 12 mm Width, 315 Teeth, Polyurethane Material
Mi Item #13591553
MFR #2520-C8M-12-SCC
Price$173.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2520-C8M-12-SCC

Synchronous & Timing Belt - 8M, 8 mm Pitch, 2520 mm Pitch Length, 12 mm Width, 315 Teeth, Polyurethane Material
Mi Item #13591553
MFR #2520-C8M-12-SCC

Mfr description
2520-C8M-12-SCC SYNCHROCHAIN CARBON
  • Temperature resistant between -55°C and +80°C, depending on the application (for temperatures lower than -40°C, please contact Continental)
  • Increased power
  • Longitudinally stable throughout its entire service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.32/each

Specifications

Dimensions

  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    2520 mm

Details

  • Belt Type
    8M
  • Manufacturer Catalog
  • Material
    Polyurethane
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Number Of Teeth  
    315
  • Reinforcement Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Static Conductive
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)