Motion
1120-C14M-20-SCC

CONTINENTAL
1120-C14M-20-SCC

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1120 mm Pitch Length, 20 mm Width, 80 Teeth, Polyurethane Material
MI ITEM #13591591
MFR #1120-C14M-20-SCC
List Price$326.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1120-C14M-20-SCC

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1120 mm Pitch Length, 20 mm Width, 80 Teeth, Polyurethane Material
MI ITEM #13591591
MFR #1120-C14M-20-SCC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.81/each for your price

Overview

Mfr description
1120-C14M-20-SCC SYNCHROCHAIN CARBON
  • Temperature resistant between -55°C and +80°C, depending on the application (for temperatures lower than -40°C, please contact Continental)
  • Increased power
  • Longitudinally stable throughout its entire service life
  • Resistant to simple oils, greases and fuel
  • Moderately resistant to acids and lyes
  • Raw materials and production are silicone free
  • Ozone resistant
  • Suitable for use in tropical climates
  • Resistant to aging
  • Suitable for reverse flexing/reverse tensioning idlers
  • Maintenance-free
  • Belt speeds of up to 40 m/s

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Pitch Length
    1120 mm
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Static Conductive
    No
  • Reinforcement Material
    Carbon Tension Member Special Treated Teeth Fabric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text