Motion
2660-C14M-68-SCC

CONTINENTAL
2660-C14M-68-SCC

Synchronous & Timing Belt - 14M, 14 mm Pitch, 2660 mm Pitch Length, 68 mm Width, 190 Teeth, Polyurethane Material
Mi Item #13591686
MFR #2660-C14M-68-SCC
Price$1,573.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2660-C14M-68-SCC

Synchronous & Timing Belt - 14M, 14 mm Pitch, 2660 mm Pitch Length, 68 mm Width, 190 Teeth, Polyurethane Material
Mi Item #13591686
MFR #2660-C14M-68-SCC

Mfr description
2660-C14M-68-SCC SYNCHROCHAIN CARBON
  • Temperature resistant between -55°C and +80°C, depending on the application (for temperatures lower than -40°C, please contact Continental)
  • Increased power
  • Longitudinally stable throughout its entire service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,573.20/each

Specifications

Dimensions

  • Overall Width  
    68 mm
  • Pitch
    14 mm
  • Pitch Length
    2660 mm

Details

  • Belt Type
    14M
  • Manufacturer Catalog
  • Material
    Polyurethane
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Number Of Teeth  
    190
  • Reinforcement Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Static Conductive
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)