Motion
2730-C14M-37-SCC

CONTINENTAL
2730-C14M-37-SCC

Synchronous Belts - HTD, 0.5510 in Pitch, 132.2800 in Pitch Length, 37 mm Width, 240 Teeth, Chloroprene Material
Mi Item #13591690
MFR #2730-C14M-37-SCC
Price$1,136.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2730-C14M-37-SCC

Synchronous Belts - HTD, 0.5510 in Pitch, 132.2800 in Pitch Length, 37 mm Width, 240 Teeth, Chloroprene Material
Mi Item #13591690
MFR #2730-C14M-37-SCC

Mfr description
2730-C14M-37-SCC SYNCHROCHAIN CARBON
  • Axial Fan Hawk PD is engineered for synchronous power transmission in the chemical, petroleum, and refining industries.
  • Featuring ACHE construction with a universal tooth profile for HTD and RPP sprockets, it offers high-grade rubber and fiberglass cord reinforcement for shrinkage resistance.
  • Low maintenance with resistance to oil, heat, ozone, and abrasion.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,136.28/each

Specifications

Dimensions

  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    2730 mm

Details

  • Belt Type
    14M
  • Color
    Black
  • Description
    3360-14M-55 Axial Fan Hawk PD
  • Manufacturer Catalog
  • Material
    Polyurethane
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Number Of Teeth  
    195
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)