Motion
2730-C14M-125-SCC

CONTINENTAL
2730-C14M-125-SCC

Synchronous Belts - HTD, 0.5510 in Pitch, 137.8000 in Pitch Length, 125 mm Width, 250 Teeth, Chloroprene Material
MI ITEM #13591693
MFR #2730-C14M-125-SCC
List Price$3,576.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2730-C14M-125-SCC

Synchronous Belts - HTD, 0.5510 in Pitch, 137.8000 in Pitch Length, 125 mm Width, 250 Teeth, Chloroprene Material
MI ITEM #13591693
MFR #2730-C14M-125-SCC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,576.56/each for your price

Overview

Mfr description
2730-C14M-125-SCC SYNCHROCHAIN CARBON
  • Axial Fan Hawk PD is engineered for synchronous power transmission in the chemical, petroleum, and refining industries.
  • Featuring ACHE construction with a universal tooth profile for HTD and RPP sprockets, it offers high-grade rubber and fiberglass cord reinforcement for shrinkage resistance.
  • Low maintenance with resistance to oil, heat, ozone, and abrasion.

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Pitch Length
    2730 mm
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Static Conductive
    YES
  • Reinforcement Material
    Fiberglass
  • Description
    3500-14M-85 Axial Fan Hawk PD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text