Motion
3920-C14M-125-SCC

CONTINENTAL
3920-C14M-125-SCC

Synchronous & Timing Belt - 14M, 14 mm Pitch, 3920 mm Pitch Length, 125 mm Width, 280 Teeth, Polyurethane Material
Mi Item #13591732
MFR #3920-C14M-125-SCC
Price$4,584.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3920-C14M-125-SCC

Synchronous & Timing Belt - 14M, 14 mm Pitch, 3920 mm Pitch Length, 125 mm Width, 280 Teeth, Polyurethane Material
Mi Item #13591732
MFR #3920-C14M-125-SCC

Mfr description
3920-C14M-125-SCC SYNCHROCHAIN CARBON
  • Temperature resistant between -55°C and +80°C, depending on the application (for temperatures lower than -40°C, please contact Continental)
  • Increased power
  • Longitudinally stable throughout its entire service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,584.42/each

Specifications

Dimensions

  • Overall Width  
    125 mm
  • Pitch
    14 mm
  • Pitch Length
    3920 mm

Details

  • Belt Type
    14M
  • Manufacturer Catalog
  • Material
    Polyurethane
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Number Of Teeth  
    280
  • Reinforcement Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Static Conductive
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)