Motion
5502-C14M-20-SCC

CONTINENTAL
5502-C14M-20-SCC

Specialty Belts - J, 14 mm Pitch, 4956 mm Pitch Length, 355 Teeth, Polybutadiene Material
MI ITEM #13591748
MFR #5502-C14M-20-SCC
List Price$1,451.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5502-C14M-20-SCC

Specialty Belts - J, 14 mm Pitch, 4956 mm Pitch Length, 355 Teeth, Polybutadiene Material
MI ITEM #13591748
MFR #5502-C14M-20-SCC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,451.55/each for your price

Overview

Mfr description
5502-C14M-20-SCC SYNCHROCHAIN CARBON
  • _

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Pitch Length
    5502 mm
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Static Conductive
    NO
  • Reinforcement Material
    Polyester
  • Description
    BOWLIN 8595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text