Motion
8GTR-896-21

CONTINENTAL
8GTR-896-21

8GTR-896-21 FALCON
Mi Item #13591766
MFR #8GTR-896-21
Price$106.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-896-21

8GTR-896-21 FALCON
Mi Item #13591766
MFR #8GTR-896-21

Mfr description
896-G8M-21-S SYNCHROFORCE SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.19/each

Specifications

Dimensions

  • Overall Width  
    21 mm
  • Pitch
    8 mm
  • Pitch Length
    896 mm

Details

  • Belt Type
    8GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    112
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)