Motion
8GTR-2000-12

CONTINENTAL
8GTR-2000-12

8GTR-2000-12 FALCON
Mi Item #13591790
MFR #8GTR-2000-12
Price$117.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-2000-12

8GTR-2000-12 FALCON
Mi Item #13591790
MFR #8GTR-2000-12

Mfr description
2000-G8M-12-S SYNCHROFORCE SUPREME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.10/each

Specifications

Dimensions

  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    2000 mm

Details

  • Belt Type
    8GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    250
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)