1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
8GTR-3200-21
8GTR-3200-21 FALCON
MI ITEM #
13591804
MFR #
8GTR-3200-21
List Price
$325.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 8GTR-3200-21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
8GTR-3200-21
8GTR-3200-21 FALCON
MI ITEM #
13591804
MFR #
8GTR-3200-21
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$325.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3200-G8M-21-S SYNCHROFORCE SUPREME
Specifications
Belt Type
8GTR
Pitch
8 mm
Overall Width
21 mm
Material
HNBR
Number Of Teeth
400
Color
Black
Reinforcing Cord Material
Aramid
Pitch Length
3200 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought