1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
14GTR-1120-37
14GTR-1120-37 FALCON
MI ITEM #
13591817
MFR #
14GTR-1120-37
Your Price
$476.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 14GTR-1120-37
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
14GTR-1120-37
14GTR-1120-37 FALCON
MI ITEM #
13591817
MFR #
14GTR-1120-37
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$476.10
/each
(List
$547.52
)
Qty
Add to Cart
Overview
Mfr description
1120-G14M-37-S SYNCHROFORCE SUPREME
Specifications
Belt Type
14GTR
Pitch
14 mm
Overall Width
37 mm
Material
HNBR
Number Of Teeth
80
Color
Black
Reinforcing Cord Material
Aramid
Pitch Length
1120 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data