Motion
14GTR-1190-20

CONTINENTAL
14GTR-1190-20

14GTR-1190-20 FALCON
Mi Item #13591820
MFR #14GTR-1190-20
Price$324.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-1190-20

14GTR-1190-20 FALCON
Mi Item #13591820
MFR #14GTR-1190-20

Mfr description
1190-G14M-20-S SYNCHROFORCE SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.89/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    14 mm
  • Pitch Length
    1190 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    85
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)