Motion
14GTR-1260-20

CONTINENTAL
14GTR-1260-20

14GTR-1260-20 FALCON
Mi Item #13591823
MFR #14GTR-1260-20
Price$268.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-1260-20

14GTR-1260-20 FALCON
Mi Item #13591823
MFR #14GTR-1260-20

Mfr description
1260-G14M-20-S SYNCHROFORCE SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.92/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    14 mm
  • Pitch Length
    1260 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    90
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)